
Secure 1 Light Down Mini Pendant With Black Finish
Mfr # 9608P6-1-101
Zoro # G612667803
product price: $68.00
/eaKey Features
Color
Black
Length
6 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9608P6-1-101
Zoro #
G612667803
UPC #
695320027228
Country of Origin
China
Dimensions
Height
10 in
Length
6 in
Width
6 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Secure
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
The Secure 1 Light Black Pendant is a geometric lighting option with a rustic flair. It requires an E26 bulb that's meant to be seen to appreciate its warm and vintage glow. The metal shade has an openwork style to keep the bulb in sight. This down mini pendant can be used singly to illuminate a corner or in multiples or in a series to provide ample illumination to a wider space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.