
Shalia 16 Light Island Chandelier With Chrome Finish
Mfr # 9972P37-16-601
Zoro # G712669004
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Length
31 in
Frame Material
Metal
Voltage
120V
Bulb Type
E12
Installation Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9972P37-16-601
Zoro #
G712669004
UPC #
695320042481
Country of Origin
China
Dimensions
Length
31 in
Width
37 in
Details
Frame Material
Metal
Frame Finish
Chrome
Voltage
120V
Bulb Type
E12
Installation Location
Indoor
Description
Elevate the status of any space with the presence of this oversized square chandelier. The Shalia 16 Light Chandelier in Chrome will add lots of lights and earn lots of compliments. This traditional light fixture can enhance a variety of interior design themes. Adjustable hanging chains are present so you can suspend this light source according to your preference.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.