
Shalia 20 Light Island Chandelier With Black Finish
Mfr # 9972P47-20-101
Zoro # G712669288
product price: $498.99
/eaKey Features
Length
31 in
Frame Material
Metal
Voltage
120V
Bulb Type
E12
Installation Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9972P47-20-101
Zoro #
G712669288
UPC #
695320044195
Country of Origin
China
Dimensions
Length
31 in
Width
47 in
Details
Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E12
Installation Location
Indoor
Description
Raise the style factor of your interiors with the Shalia 20 Light Chandelier in Black. This oversized island/pool table lighting displays a traditional silhouette paired with a sleek and modern finish. Two rectangular frames dressed with faceted crystals make this light source shine brighter. Twenty candelabra bulbs that will work well with dimmer switches will take care of providing your space with ample illumination.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.