Zoro Homepage

Show 1 Light Down Pendant With Black Finish

  • Mfr # 9602P16-1-101

  • Zoro # G312668933


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
18 in
Length
18 in
Width
16 in
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9602P16-1-101
Zoro #
G312668933
UPC #
695320042535
Country of Origin
China

Dimensions

Height
18 in
Length
18 in
Width
16 in
Diameter
16 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Rod
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Country/Rustic
Collection Name
Show
Shade Color Family
Frosted
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Frosted
Material
Metal
Installation Location
Indoor

Description

The Show 1 Light Black Chandelier is made of heavy-duty metal and has a masculine black finish. The design displays an industrial edge perfect for giving any space that unfinished vibe. Use this 16 inch wide down pendant to illuminate a dining table, a kitchen island, bathroom, or a corner in your living room.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.