Zoro Homepage

Show 1 Light Down Pendant With Chrome Finish

  • Mfr # 9602P16-1-601

  • Zoro # G612668916


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
18 in
Length
18 in
Width
16 in
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9602P16-1-601
Zoro #
G612668916
UPC #
695320033717
Country of Origin
China

Dimensions

Height
18 in
Length
18 in
Width
16 in
Diameter
16 in

Details

Color
Chrome
Housing Finish
Chrome
Lamp Type
Incandescent
Mounting
Chain
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Commercial
Collection Name
Show
Shade Color Family
Frosted
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Chrome
Glass Color
Frosted
Material
Metal
Installation Location
Indoor

Description

The Show 1 Light Chrome Chandelier is an industrial-style down pendant with a beautiful finish. It measures 18 inches in diameter and has a simplistic profile that will blend well in modern farmhouse, rustic chic, and modern industrial design schemes. This is the light fixture to install when you want to give the warehouse look a more refined or polished quality.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.