Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sierra 1 Light Wall Sconce With Black Finish

  • Mfr # 9827W5-1-101

  • Zoro # G712667901


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Fixture Voltage
120V
Housing Material
Metal
Length
17 in
Lamp Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9827W5-1-101
Zoro #
G712667901
UPC #
695320029222
Country of Origin
China

Dimensions

Height
5 in
Width
5 in
Length
17 in

Details

Fixture Voltage
120V
Housing Material
Metal
Lamp Type
E12
Installation Location
Indoor
Color
Black

Description

Looking elegantly simple, the Sierra 1 Light Wall Sconce displays a minimalist profile but actually has a maximalist impact. This 5 inch by 17 inch wall light can spruce up a dreary room without taking floor space. It can upgrade the ambiance in the entryway, living room, dining room, or bedroom and it can provide a nice glow to a powder room. The clear glass and black metal frame design of this contemporary candelabra wall sconce will also fit a variety of aesthetic environments.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.