Zoro Homepage

Sierra 3 Light Wall Sconce With Black Finish

  • Mfr # 9827W21-3-101

  • Zoro # G212669610


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Fixture Voltage
120V
Housing Material
Metal
Length
10 in
Lamp Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9827W21-3-101
Zoro #
G212669610
UPC #
695320029215
Country of Origin
China

Dimensions

Height
6 in
Width
21 in
Length
10 in

Details

Fixture Voltage
120V
Housing Material
Metal
Lamp Type
E12
Installation Location
Indoor
Color
Black

Description

Give your modern farmhouse home a hint of industrial edge by adding the Sierra 3 Light Wall Sconce in your bath. This wall-mounted light source features clean metal lines in sleek black finish in gorgeous contrast with clear cylindrical tubes that hold exposed candelabra bulbs. The soft glow and shadowplay this light provide will instantly make a difference in a compact space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.