
Sierra 4 Light Up Mini Pendant With Black Finish
Mfr # 9827P14-4-101
Zoro # G112669383
product price: $308.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
19 in
Length
19 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9827P14-4-101
Zoro #
G112669383
UPC #
695320029154
Country of Origin
China
Dimensions
Height
19 in
Length
19 in
Width
14 in
Diameter
14 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Rod
Voltage
120V
Number of Lights
4
Light Type
E12
Style
Contemporary
Collection Name
Sierra
Shade Material
Glass
Shade Color Family
Clear
Chandelier/ Pendant Type
Up Mini Pendant
Number of Light Bulbs Required
4
Finish
Black
Glass Color
Clear
Material
Metal
Installation Location
Indoor
Description
It's true what they say, you don't need to go big to make a great impact. Add this Sierra 4 Light Pendant to your interiors, for example, and see how it can instantly, effortlessly, and inexpensively transform the look and vibe of a space. Designed with a black forged iron frame that contrasts beautifully with clear glass tubes, this up mini pendant with candelabra bulbs lets you update your space with a just a small lighting refresh.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.