
Sierra 8 Light Up Chandelier With Black Finish
Mfr # 9827P38-8-RC-101
Zoro # G312669619
product price: $638.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
8
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9827P38-8-RC-101
Zoro #
G312669619
UPC #
695320029208
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
8
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Black
Glass Color
Clear
Description
Easily give your dining space a restaurant-worthy vibe with the addition of the Sierra 8 Light Chandelier. A modern candelabra with black hardware and clear glass candle holder-like shades, this up 38 inch chandelier with rectangular framework is sure to add a hint of modern drama to your dining room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.