
Spiked 6 Light Chandelier With Polished Nickel Finish
Mfr # 1142P20-6-613
Zoro # G612667988
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Polished Nickel
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1142P20-6-613
Zoro #
G612667988
UPC #
695320106763
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
6
Housing Finish
Polished Nickel
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Polished Nickel
Description
Showcasing a careful blend of form and function, the Spiked 6 Light Chandelier in Polished Nickel finish will give your home an extra dose of style. This statement chandelier with a round metal frame and crystal spikes will add interest and personality to your dining room or kitchen without overwhelming your guests.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.