Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral 1 Light Flush Mount With Chrome Finish

  • Mfr # 6603C10C

  • Zoro # G512668849


product price: $68.39
/ea

Key Features

Housing Finish
Chrome
Length
24 in
Lamp Type
GU10
Voltage
120V
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603C10C
Zoro #
G512668849
UPC #
695320002560
Country of Origin
China

Dimensions

Length
24 in
Width
10 in
Height
24 in
Diameter
10 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

A small space dweller's choice for a glitzy chandelier. The Spiral 1 Light Flush Mount measures 10 inches in diameter and 22 inches in height. See it as a mini version of a classic cascading crystal chandelier. But don't let the small scale fool you. This light source will take up much less space but will deliver a great dose of impact. A decorative light fixture like this will sparkle even when it's not turned on.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.