Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral 12 Light Flush Mount With Chrome Finish

  • Mfr # 6603C32C ( H:108)

  • Zoro # G412669106


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Height
108 in
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603C32C ( H:108)
Zoro #
G412669106
UPC #
695320002584
Country of Origin
China

Dimensions

Length
108 in
Width
32 in
Height
108 in
Diameter
32 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Elegant through and through, the Spiral 12 Light Flush Mount 108H Chandelier will easily glam up any space. This is the light fixture you need to give your living room, stairwell, or foyer a high-end makeover. The luxurious sparkle of hanging and spiraling clear crystals will efficiently revamp the look and feel of any space. Now you don't have to overhaul your entire home to magnify its luxe level. Simply replace an old lighting with this new and glistening piece and instantly get that high-style allure.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.