Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral 5 Light Flush Mount With Chrome Finish

  • Mfr # 6603C14C

  • Zoro # G512668887


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
39 in
Lamp Type
GU10
Voltage
120V
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603C14C
Zoro #
G512668887
UPC #
695320002607
Country of Origin
China

Dimensions

Length
39 in
Width
14 in
Height
39 in
Diameter
14 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

Looking for an extra beautiful upgrade for your foyer lighting? This bright and elegant Spiral 5 Light Flush Mount Chandelier would make a fine choice. A 14 inch round canopy in chrome holds a curtain of crystals. Hugging the delicate strands of glitter is a spiraling ensemble of faceted crystal balls. This stunning piece will certainly provide any space with an absolutely gorgeous glow.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.