Zoro Homepage

Spiral 6 Light Flush Mount With Chrome Finish

  • Mfr # 6603C20C(H:35)

  • Zoro # G212668903


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Height
35 in
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603C20C(H:35)
Zoro #
G212668903
UPC #
695320002553
Country of Origin
China

Dimensions

Length
35 in
Width
20 in
Height
35 in
Diameter
20 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

The Spiral 20 inch 6 Light Flush Mount Chandelier is one elegant light fixture that will bring a luxurious flair to your space without it looking and feeling extra. It's that fancy chandelier that glitter so subtly it blends perfectly with your existing decor. Beautiful in the dining room, living room, or entryway, this light source with spiraling crystal beads and a delicate curtain of even more crystals provides just the right amount of glam while delivering even illumination.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.