Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral 6 Light Flush Mount With Chrome Finish

  • Mfr # 6603C24C(H:67)

  • Zoro # G812669102


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Height
67 in
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603C24C(H:67)
Zoro #
G812669102
UPC #
695320002577
Country of Origin
China

Dimensions

Length
67 in
Width
24 in
Height
67 in
Diameter
24 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

The Spiral 24 inch 6 Light Flush Mount Chandelier offers a striking appeal and even lighting. This light fixture has a 24 inch round canopy in chrome that sits close to the ceiling. Hanging from it are multiple delicate strands of crystals plus a main spiral crystal accent. Guaranteed to bring immediate glamour to wherever it is placed, this dimmer-compatible light source will certainly be a great addition to your home.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.