Zoro Homepage

Spiral 7 Light Flush Mount With Chrome Finish

  • Mfr # 6603C20C(H:59)

  • Zoro # G712668861


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Height
59 in
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603C20C(H:59)
Zoro #
G712668861
UPC #
695320008012
Country of Origin
China

Dimensions

Length
61 in
Width
20 in
Height
59 in
Diameter
20 in

Details

Housing Finish
Chrome
Lamp Type
GU10
Voltage
120V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Add a sparkly detail to your home to give it a bit of a glam boost through this Spiral 7 Light Flush Mount Chandelier. Not only decorative, this fixture provides even and ample illumination to make your space brighter and appear bigger. On a 20 inch chrome canopy that sits close to the ceiling are drops of tiny crystals highlighted by a spiraling display of faceted crystal balls. The hanging crystals refract light so beautifully that you'll want to add more of this to every room in your home.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.