Shop CWI LIGHTING
See all product information
Create Account
Square 8 Light Flush Mount With Chrome Finish
- Mfr # 6601C24C-S
- Zoro # G212668750
product price:
$
255.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Chrome
Length
72 in
Lamp Type
GU10
Voltage
120V
Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6601C24C-S
- Zoro #
- G212668750
- UPC #
- 695320066364
- Country of Origin
- China
Dimensions
- Length
- 72 in
- Width
- 24 in
- Height
- 72 in
Details
- Housing Finish
- Chrome
- Lamp Type
- GU10
- Voltage
- 120V
- Watts
- 35 W
- Dimmable
- Yes (Dimmer Not Included)
- Finish
- Chrome
- Color
- Chrome
- Housing Material
- Metal
- Installation Location
- Indoor
Description
The Square 8 Light Flush Mount would make a stellar statement piece in your living room, entryway, or stairwell. This close-to-ceiling chrome-finished light source has four square tiers of crystal strands finished at the bottom tip with a single crystal ball drop. The fanciful design that sparkles day and night can clearly provide pizzazz to any space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.