
Stagger Integrated LED Black Mini Pendant
Mfr # 1588P6-3-101
Zoro # G912668821
product price: $670.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
24 in
Length
24 in
Width
6 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1588P6-3-101
Zoro #
G912668821
UPC #
695320045055
Country of Origin
China
Dimensions
Height
24 in
Length
24 in
Width
6 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
3
Light Type
Integrated LED
Style
Modern
Collection Name
Stagger
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Finish
Black
Material
Metal
Lumens
1560
Installation Location
Indoor
Description
Elevate your space with the Stagger Integrated LED Mini Pendant. A fusion of modern design and radiant functionality. Its contemporary and sleek aesthetic, featuring strategically arranged LED lights, adds an artistic touch to any room. With adjustable height options, this chandelier can be tailored to suit various spaces, from cozy dining areas to expansive living rooms. Enjoy modern design in a beautiful black finish, making it a versatile and enduring lighting solution for diverse interior styles.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.