Zoro Homepage

Stagger Integrated LED Black Vanity Light

  • Mfr # 1588W36-3-101

  • Zoro # G512669174


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5 in
Length
4.3 in
Voltage
120V
Light Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1588W36-3-101
Zoro #
G512669174
UPC #
695320045154
Country of Origin
China

Dimensions

Height
5 in
Length
4.3 in
Width
36 in

Details

Color
Black
Housing Finish
Black
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
1560
Installation Location
Indoor

Description

Introducing the Stagger Integrated LED Vanity Light. A perfect blend of contemporary design and flattering illumination for your personal space. Revel in the sleek aesthetic with strategically placed LED lights, adding a touch of modern elegance to your vanity. The design makes it an ideal lighting solution for your vanity area. This vanity light with its beautiful black finish is a lasting addition that effortlessly complements any style of interior decor.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.