
Stagger Integrated LED Brass Vanity Light
Mfr # 1588W36-3-624
Zoro # G812669188
product price: $586.00
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
5 in
Length
4.3 in
Voltage
120V
Light Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1588W36-3-624
Zoro #
G812669188
UPC #
695320045161
Country of Origin
China
Dimensions
Height
5 in
Length
4.3 in
Width
36 in
Details
Color
Brass
Housing Finish
Brass
Voltage
120V
Light Type
Integrated LED
Housing Material
Metal
Lumens
1560
Installation Location
Indoor
Description
Introducing the Stagger Integrated LED Vanity Light. A perfect blend of contemporary design and flattering illumination for your personal space. Revel in the sleek aesthetic with strategically placed LED lights, adding a touch of modern elegance to your vanity. The design makes it an ideal lighting solution for your vanity area. This vanity light with its beautiful brass finish is a lasting addition that effortlessly complements any style of interior decor.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.