Zoro Homepage

Stagger Integrated LED Brass Wall Light

  • Mfr # 1588W5-1-624

  • Zoro # G012669186


product price: $292.00
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
4.3 in
Fixture Voltage
120V
Lamp Type
Integrated LED
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1588W5-1-624
Zoro #
G012669186
UPC #
695320045123
Country of Origin
China

Dimensions

Height
5 in
Width
4.3 in
Length
16 in

Details

Fixture Voltage
120V
Finish
Brass
Lamp Type
Integrated LED
Housing Material
Metal
Lumens
520
Color
Brass
Installation Location
Indoor

Description

Discover the Stagger Integrated LED Wall Light, where modern design seamlessly meets ambient radiance. Elevate your living space with its contemporary aesthetic that adds an artistic touch to your walls. The adjustable design allows for personalized placement, making it a versatile lighting solution for various spaces. With its beautiful brass finish, this wall light is an enduring addition that complements any interior style.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.