
Starburst 20 Light Chandelier With Chrome & Black Finish
Mfr # 1178P44-20-601
Zoro # G012669308
product price: $2,728.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
20
Housing Finish
Chrome & Black
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1178P44-20-601
Zoro #
G012669308
UPC #
695320104523
Country of Origin
China
Dimensions
Width
44 in
Length
54 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
20
Housing Finish
Chrome & Black
Lamp Type
G9
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Chrome & Black
Material
Metal
Color
Chrome & Black
Voltage
120V
Installation Location
Indoor
Description
A work of art, the Starburst 20 Light Chandelier is a sculptural lighting that will surely make a show-stopping statement in any space. As if defying gravity, this oversized down chandelier illuminates a space with its 20 bulbs strategically positioned in the chrome-finished starburst center. A black box silhouette frames the central starburst and gives this light option a modern and mesmerizing twist.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome & black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.