
Starburst 6 Light Chandelier With Chrome & Black Finish
Mfr # 1178P22-6-601
Zoro # G912669316
product price: $984.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome & Black
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1178P22-6-601
Zoro #
G912669316
UPC #
695320104516
Country of Origin
China
Dimensions
Width
22 in
Length
30 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
6
Housing Finish
Chrome & Black
Lamp Type
G9
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
40 W
Finish
Chrome & Black
Material
Metal
Voltage
120V
Color
Chrome & Black
Installation Location
Indoor
Description
A lighting fixture so striking it's a work of art in itself. Seamlessly combining form and function, this stylish chandelier illuminates your space not just with ample light but also with great panache. The Starburst 6 Light Down Chandelier comes in chrome and black finish and displays a bold look with its interesting shape and style. Bring an architectural, modernist feel to your space with this eye-catching chandelier.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome & black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.