Zoro Homepage

Stefania 16 Light Bowl Flush Mount With Chrome Finish

  • Mfr # 8003C30C

  • Zoro # G012667571


product price: $838.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
17 in
Lamp Type
E12
Voltage
120V
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003C30C
Zoro #
G012667571
UPC #
695320009248
Country of Origin
China

Dimensions

Length
17 in
Width
30 in
Height
17 in
Diameter
30 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

Bring your room's design to life with help from the Stefania 16 Light Flush Mount. This light source has a bowl-shaped shade completely designed with clear crystals. The 30 inch diameter is good enough to illuminate a wide space like a living room or dining room. You can count on this lighting to diffuse a glistening effect to a space and make it feel a lot more polished and refined.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.