Zoro Homepage

Stefania 17 Light Down Chandelier With Chrome Finish

  • Mfr # 8003P30C

  • Zoro # G912667619


product price: $1,228.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Down Chandelier
Lamp Quantity
20
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003P30C
Zoro #
G912667619
UPC #
695320009309
Country of Origin
China

Dimensions

Length
30 in
Diameter
30 in

Details

Fixture Type
Down Chandelier
Lamp Quantity
20
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor

Description

Ready to make a grand statement in any entryway is the Stefania 20 Light Chandelier. This down chandelier measures 35 inches tall and has a 31 inch diameter. With chrome hardware that complements the clear crystal embellishment, this glistening lighting will give your guests a warm and wondrous welcome.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.