Zoro Homepage

Stefania 3 Light Bowl Flush Mount With Chrome Finish

  • Mfr # 8003C12C

  • Zoro # G212668033


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
12 in
Lamp Type
E12
Voltage
120V
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003C12C
Zoro #
G212668033
UPC #
695320009187
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
12 in
Diameter
12 in

Details

Housing Finish
Chrome
Lamp Type
E12
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

A visually striking light source perfect for a narrow or compact space. The Stefania 3 Light Flush Mount measures 10 inches tall and only 12 inches wide. It sits close to the ceiling so you'll be left with more visual air space. Place this stunning flush mount in a hallway or a small dining room and let its warm glow make a cramped space feel more open and welcoming.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.