Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stefania 6 Light Bowl Flush Mount With Chrome Finish

  • Mfr # 8003C18C

  • Zoro # G712667697


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
18 in
Width
18 in
Lamp Type
Bowl Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8003C18C
Zoro #
G712667697
UPC #
695320009217
Country of Origin
China

Dimensions

Length
18 in
Width
18 in
Height
13 in

Details

Housing Finish
Chrome
Lamp Type
Bowl Flush Mount
Voltage
120 V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Reflecting light oh-so-beautifully, the Stefania 6 Light Flush Mount would make a fabulous lighting in any space. This light fixture sits close to the ceiling leaving you plenty of overhead clearance. The faceted clear crystals that wrap around the bowl-shaped silhouette of this fixture diffuses light that's brilliant yet warm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.