
Strum 1 Light Down Pendant With Black Finish
Mfr # 9760P12-1-101
Zoro # G412668789
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
12 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9760P12-1-101
Zoro #
G412668789
UPC #
695320041323
Country of Origin
China
Dimensions
Height
11 in
Length
12 in
Width
12 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Rod
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Strum
Shade Color Family
Frosted
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Glass Color
Frosted
Description
Let the robust look of the Strum 1 Light Pendant deliver a big style upgrade to your modern farmhouse or industrial chic home. This light fixture with a classic vintage inchspired silhouette is guaranteed to deliver a rustic inchdustrial feel to any space. Hang it singly to liven up a characterless corner, nook, or room. Hang it in multiples to create a bold look throughout an oversized space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.