Zoro Homepage

Strum 2 Light Island Chandelier With Black Finish

  • Mfr # 9760P37-2-101

  • Zoro # G112669123


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Length
11 in
Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9760P37-2-101
Zoro #
G112669123
UPC #
695320041330
Country of Origin
China

Dimensions

Length
11 in
Width
37 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E26
Installation Location
Indoor

Description

Designed with a nod to a bygone era, the Strum 2 Light Chandelier will add an unexpected touch of rustic inchdustrial charm to any space. This 37 inch long light fixture comes with a metal construction with two dome shades in black finish. Displaying the perfect balance of pastoral and refined, this light source can instantly update any space with character and style without omitting practicality.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.