Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strum 3 Light Island Chandelier With Black Finish

  • Mfr # 9760P50-3-101

  • Zoro # G612669043


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Length
11 in
Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9760P50-3-101
Zoro #
G612669043
UPC #
695320041347
Country of Origin
China

Dimensions

Length
11 in
Width
50 in

Details

Frame Material
Metal
Frame Finish
Black
Voltage
120V
Bulb Type
E26
Installation Location
Indoor

Description

Let your space display your love for the rough-hewn. Get the Strum 3 Light Chandelier for your dining room or kitchen island and let its classic, rustic beauty define your humble abode's character. This oversized chandelier measures 50 inches long and features three dome-shaped shades exquisitely crafted in black-finished metal. This light source is guaranteed to add a sense of warmth to your space without a hint of pretension.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.