Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel 13 Light Flush Mount With Chrome Finish

  • Mfr # 5067C22C

  • Zoro # G612669210


product price: $442.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
15 in
Lamp Type
G9
Voltage
120V
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5067C22C
Zoro #
G612669210
UPC #
695320007480
Country of Origin
China

Dimensions

Length
15 in
Width
22 in
Height
15 in
Diameter
22 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Housing Material
Metal
Color
Chrome
Installation Location
Indoor

Description

The gentle and refined brilliance of the Swivel 13 Light Flush Mount light will cast an elegant glow to your remodeled home. There's the beautiful metalwork, the dainty crystal accents, and the polished chrome finish that will lend a sophisticated ambiance to your space.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.