
Swivel 18 Light Chandelier With Chrome Finish
Mfr # 5067P29C
Zoro # G512669167
product price: $870.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
18
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5067P29C
Zoro #
G512669167
UPC #
695320007510
Country of Origin
China
Dimensions
Length
29 in
Diameter
29 in
Details
Fixture Type
Chandelier
Lamp Quantity
18
Housing Finish
Chrome
Lamp Type
G9
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Chrome
Material
Metal
Color
Chrome
Voltage
120V
Installation Location
Indoor
Description
This Swivel 18 Light Chandelier is an ideal accent point in the kitchen, over a dining table, in the foyer, or the living room. Its breathtaking design features a spherical silhouette of crystal-laden metal curls. This striking light source delivers a delicate yet bold glow that will create a magical shadow on your ceiling and surroundings.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.