Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel 9 Light Flush Mount With Chrome Finish

  • Mfr # 5067C18C

  • Zoro # G612668961


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
11 in
Lamp Type
G9
Voltage
120V
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5067C18C
Zoro #
G612668961
UPC #
695320007473
Country of Origin
China

Dimensions

Length
11 in
Width
18 in
Height
11 in
Diameter
18 in

Details

Housing Finish
Chrome
Lamp Type
G9
Voltage
120V
Watts
40 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome
Color
Chrome
Housing Material
Metal
Installation Location
Indoor

Description

Deserving to be the crown jewel of your space, the Swivel 9 Light Flush Mount light looks brilliant whether turned on or off. This gorgeous chandelier will keep you obsessed and your guests impressed. This could be the luxe light your living room is lacking or the final touch your bedroom needs for it to look and feel a little more luxurious.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.