
Taylor 10 Light Down Chandelier With Chrome Finish
Mfr # 5480P22C
Zoro # G512669075
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5480P22C
Zoro #
G512669075
UPC #
695320031614
Country of Origin
China
Dimensions
Diameter
22 in
Length
22 in
Details
Fixture Type
Down Chandelier
Lamp Quantity
10
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Voltage
120V
Material
Metal
Installation Location
Indoor
Description
Designed with an undulating form, the Taylor 10 Light Down Chandelier in Chrome will provide your space with a glamorous vibe. Strands of chains in soft, draping layers conceal the light source. Perfect for your sitting area, your high-ceiling dining area, or even in your bedroom, this stunning light fixture and its commanding silhouette proves to be a worthy centerpiece in any elegant space
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.