
Thorns 12 Light Chandelier With Polished Nickel Finish
Mfr # 1170P32-12-613
Zoro # G312669107
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
12
Housing Finish
Polished Nickel
Lamp Type
Halogen
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1170P32-12-613
Zoro #
G312669107
UPC #
695320106817
Country of Origin
China
Details
Fixture Type
Chandelier
Lamp Quantity
12
Housing Finish
Polished Nickel
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Polished Nickel
Description
Show off your unique style through the extraordinary appeal of the Thorns 12 Light Chandelier. This ring chandelier has crystal tubes spiking from a 32 inch metal ring frame in polished nickel finish. Twelve thorns of light are responsible for making this luminaire glow. Perfect for modern industrial and industrial chic spaces, this chandelier allows you to crown your home with a style that's all you.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.