Thorns 8 Light Chandelier With Polished Nickel Finish

  • Mfr # 1170P25-8-613

  • Zoro # G612669197


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
8
Housing Finish
Polished Nickel
Lamp Type
Halogen
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1170P25-8-613
Zoro #
G612669197
UPC #
695320106800
Country of Origin
China

Details

Fixture Type
Chandelier
Lamp Quantity
8
Housing Finish
Polished Nickel
Lamp Type
Halogen
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
40 W
Finish
Polished Nickel

Description

An illumination with an impact, the Thorns 8 Light Chandelier is a sculptural light fixture designed with an aggressive appeal. It features a ring frame in polished nickel wrapped around by thorn-like clear crystal tubes interspersed with eight bi-pin G9 bulbs. The shape and silhouette of this piece will look extremely well in minimalist interiors as well as in modern inchdustrial surroundings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.