Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tigris 3 Light Drum Shade Flush Mount With Black Finish

  • Mfr # 9904C16-3-101

  • Zoro # G012668875


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Length
11 in
Lamp Type
E26
Voltage
120V
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9904C16-3-101
Zoro #
G012668875
UPC #
695320037227
Country of Origin
China

Dimensions

Length
11 in
Width
16 in
Height
11 in
Diameter
16 in

Details

Housing Finish
Black
Lamp Type
E26
Voltage
120V
Watts
60 W
Dimmable
Yes (Dimmer Not Included)
Finish
Black
Color
Black
Housing Material
Metal
Installation Location
Indoor

Description

Looking so fierce, the Tigris 3 Light Flush Mount in Black would make a bold addition to any room. Expect this 16 inch light source with solid metal and mesh frame to bring a distinct character to wherever you wish to place it. Perfect for low-ceiling areas in need of a more dramatic style dimension, this contemporary lighting option won't fail to bring visual interest to your home.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.