
Tina 1 Light Wall Sconce With Chrome Finish
Mfr # 5540W5C-601
Zoro # G512667606
product price: $90.00
/ea
Free Shipping & Returns
Key Features
Height
4 in
Fixture Voltage
120V
Length
5 in
Lamp Type
G9
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5540W5C-601
Zoro #
G512667606
UPC #
695320035117
Country of Origin
China
Dimensions
Height
4 in
Width
5 in
Length
5 in
Details
Fixture Voltage
120V
Lamp Type
G9
Housing Material
Metal
Installation Location
Indoor
Color
Chrome
Description
Raise the style bar in your living space with this versatile and beautiful wall sconce. Designed with a chrome-finished hardware and an oval clear glass shade, this wall light would make a stunning addition to your sitting area, dining room, bedroom, or bathroom. Use it to highlight an art piece, as a space-saving bedside lighting, or simply to add character to an empty well.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.