
Tina 3 Light Wall Sconce With Chrome Finish
Mfr # 5540W19C-601
Zoro # G612667612
product price: $176.00
/ea
Free Shipping & Returns
Key Features
Height
4 in
Fixture Voltage
120V
Length
5 in
Lamp Type
G9
Housing Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5540W19C-601
Zoro #
G612667612
UPC #
695320021745
Country of Origin
China
Dimensions
Height
4 in
Width
19 in
Length
5 in
Details
Fixture Voltage
120V
Lamp Type
G9
Housing Material
Metal
Installation Location
Indoor
Color
Chrome
Description
Change the look and feel of your bathroom by updating the existing lighting. Install this Tina 3 Light Wall Sconce above your vanity mirror for an elegant glow in your make-up area. Clean up and get ready for the day not just with proper lighting but also with one that's stylish and ambiance-boosting.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.