Zoro Homepage

Tina 4 Light Wall Sconce With Chrome Finish

  • Mfr # 5540W25C-601

  • Zoro # G112667570


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Height
4 in
Fixture Voltage
120V
Housing Material
Metal
Lamp Type
G9
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5540W25C-601
Zoro #
G112667570
UPC #
695320021769
Country of Origin
China

Dimensions

Height
4 in
Width
25 in
Length
5 in

Details

Fixture Voltage
120V
Housing Material
Metal
Lamp Type
G9
Color
Chrome
Installation Location
Indoor

Description

Let this Tina 4 Light Wall Sconce provide your bathroom with ample illumination plus a spa-like feel. Meant to be placed directly above the mirror, this light source ensures you'll get a flattering glow when you do your daily morning prep routine. The glass shade, chrome-finished hardware, and elegant profile of this fixture all work together to turn an ordinary bathroom into a pampering haven.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Includes Assembly Instructions and Hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.