
Tomaso 1 Light Down Mini Pendant With Black Finish
Mfr # 9610P4-1-101
Zoro # G112668027
product price: $64.00
/eaKey Features
Color
Black
Height
10 in
Length
10 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9610P4-1-101
Zoro #
G112668027
UPC #
695320027297
Country of Origin
China
Dimensions
Height
10 in
Length
10 in
Width
5 in
Diameter
5 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120V
Number of Lights
1
Light Type
E26
Style
Country/Rustic
Collection Name
Tomaso
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Material
Metal
Installation Location
Indoor
Description
Practicality and creativity worked together in the design of Tomaso 1 Light Pendant. This down mini pendant finished in black showcases an adjustable downrod holding a single-bulb cage-like pendant. The bulb delivers visual warmth while the metal pendant frame infuses style and interest to a space. Hang it singly to enhance the look of a dull corner or nook. You can also hang a series over a kitchen island. The simple profile of this light source makes it suitable for any area in your home.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.