
Tourch 7 Light Chandelier With Medallion Gold Finish
Mfr # 1228P36-7-169
Zoro # G812667825
product price: $438.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Down Chandelier
Lamp Quantity
7
Housing Finish
Medallion Gold
Lamp Type
LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1228P36-7-169
Zoro #
G812667825
UPC #
695320105674
Country of Origin
China
Details
Fixture Type
Down Chandelier
Lamp Quantity
7
Housing Finish
Medallion Gold
Lamp Type
LED
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
5 W
Finish
Medallion Gold
Glass Color
Frosted
Description
The Tourch 7 Light Chandelier in Medallion Gold is a true statement piece. Its golden finish brings an air of drama into wherever it is placed. This downlight chandelier utilizes lines and curves that harmoniously complement each other. At the tip of each sleek line are round frosted bulbs emitting a welcoming illumination. Create the perfect ambiance with this modern geometric down chandelier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.