
Tranche LED Pendant With Brushed Brass Finish
Mfr # 1206P18-5-629
Zoro # G312667875
product price: $704.00
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Height
12.5 in
Length
12.5 in
Housing Finish
Brushed Brass
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1206P18-5-629
Zoro #
G312667875
UPC #
695320104820
Country of Origin
China
Dimensions
Height
12.5 in
Length
12.5 in
Width
18 in
Diameter
18 in
Details
Color
Brushed Brass
Housing Finish
Brushed Brass
Lamp Type
Integrated LED
Mounting
Cable
Voltage
120V
Number of Lights
5
Light Type
Integrated LED
Style
Contemporary
Collection Name
Tranche
Color Temp.
3000
Chandelier/ Pendant Type
Multi Point Pendant
Finish
Brushed Brass
Material
Metal
Lumens
1456
Installation Location
Indoor
Description
Introduce metallics to your interiors and see them bring personality and substance to your space. You can start with the Tranche 5 Light LED Pendant designed with intersecting discs in brushed brass. The textured matte finish of this light source makes a statement without being too flashy. Use this lighting option not just for illumination but also for incorporating a classy metallic accent into your interior design.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brushed brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.