
Tudor 3 Light Pendant With Satin Gold & Black Finish
Mfr # 1223P12-3-602
Zoro # G112667860
product price: $240.00
/ea
Free Shipping & Returns
Key Features
Color
Satin Gold & Black
Height
18 in
Length
12 in
Width
12 in
Housing Finish
Satin Gold & Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1223P12-3-602
Zoro #
G112667860
UPC #
695320105339
Country of Origin
China
Dimensions
Height
18 in
Length
12 in
Width
12 in
Details
Color
Satin Gold & Black
Housing Finish
Satin Gold & Black
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Country/Rustic
Collection Name
Tudor
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
3
Finish
Satin Gold & Black
Description
The Tudor 3 Light Down Pendant is the modern rustic home's candelabra chandelier. On an adjustable chain is a black metal frame housing three candelabras in satin gold finish. Suspend a pair over a kitchen island or a trio over a long dining table and make your space into a bright, cozy, warm, and welcoming area for friends and family to gather.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.