Zoro Homepage

Twister 8 Light Flush Mount With Chrome Finish

  • Mfr # 6602C24C

  • Zoro # G012668882


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Length
24 in
Width
24 in
Lamp Type
Flush Mount
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6602C24C
Zoro #
G012668882
UPC #
695320007930
Country of Origin
China

Dimensions

Length
24 in
Width
24 in
Height
37 in

Details

Housing Finish
Chrome
Lamp Type
Flush Mount
Voltage
120 V
Watts
35 W
Dimmable
Yes (Dimmer Not Included)
Finish
Chrome

Description

Enhance the atmosphere in a humdrum space with the Twister 8 Light Flush Mount Chandelier. This light source is designed with a 24 inch round canopy in chrome finish holding glittering strands of crystal beads. The crystal strands form a twisted silhouette for a glam style that's sophisticated yet playful. Invest in this statement piece and effortlessly add a dose of sheer elegance to your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.