Zoro Homepage

Valira Integrated LED Black Vanity Light, 35.5 In.

  • Mfr # 1586W36-3-101

  • Zoro # G814386267


product price: $636.00
/ea
Free Shipping & Returns

Key Features

Height
6 in
Length
5 in
Width
35.5 in
Voltage
120 V
Shade Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586W36-3-101
Zoro #
G814386267
UPC #
695320107982
Country of Origin
China

Dimensions

Height
6 in
Length
5 in
Width
35.5 in

Details

Color
Black
Item
Vanity Light
Voltage
120 V
Shade Material
Metal
Bulb Type
Integrated LED
Indoor / Outdoor
Indoor

Description

The Valira Collection belongs to our Handmade Series. These products are crafted using traditional artisan techniques of glass blowing, sculpting, and casting, making each piece a desirable and uniquely individual work of art. Elevate your space with the Valira Integrated LED Vanity Light. It has a perfect blend of modern design and radiant functionality. Its contemporary and sleek aesthetic, featuring strategically arranged LED lights, adds an artistic touch to any bathroom or dressing area. This vanity light can be tailored to fit various spaces, from cozy powder rooms to expansive master suites. Enjoy modern design in a beautiful Black finish, making it a versatile and enduring lighting solution for diverse interior styles.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful black finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 5" x W 35.5" x L 6"
  • •Black Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.