Valira Integrated LED Brass Chandelier, 63 In.

  • Mfr # 1586P60-3-624

  • Zoro # G014386272


product price: $1,318.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Brass
Lamp Type
Integrated LED
Energy Star Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586P60-3-624
Zoro #
G014386272
UPC #
695320108002
Country of Origin
China

Dimensions

Length
4.5 in
Height
8 in
Width
63 in

Details

Item
Chandelier
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Brass
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Wire
Fixture Wattage
90 W
Finish
Brass
Glass Color
Clear
Color
Brass
Voltage
120 V
Material
Metal
Bulb Type
Integrated LED
Indoor / Outdoor
Indoor

Description

The Valira Collection belongs to our Handmade Series. These products are crafted using traditional artisan techniques of glass blowing, sculpting, and casting, making each piece a desirable and uniquely individual work of art. Elevate your space with the Valira Integrated LED Chandelier. It has a fusion of modern design and radiant functionality. Its contemporary and sleek aesthetic adds an artistic touch to any room. With adjustable height options, this chandelier can be tailored to suit various spaces, from cozy dining areas to expansive living rooms. Enjoy modern design in a beautiful Brass finish, making it a versatile and enduring lighting solution for diverse interior styles.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 4.5" x W 63" x L 8"
  • •Brass Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.