Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valira Integrated LED Brass Mini Pendant, 18 In.

  • Mfr # 1586P8-3-624

  • Zoro # G914386273


product price: $702.00
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
18 in
Length
8 in
Lamp Type
Integrated LED
Mounting
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586P8-3-624
Zoro #
G914386273
UPC #
695320108040
Country of Origin
China

Dimensions

Height
18 in
Length
8 in
Width
8 in

Details

Color
Brass
Housing Finish
Brass
Lamp Type
Integrated LED
Mounting
Wire
Voltage
120 V
Number of Lights
3
Light Type
Integrated LED
Style
Modern
Collection Name
Valira
Shade Material
Metal
Shade Color Family
Clear
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
Item
Mini Pendant
Finish
Brass
Glass Color
Clear
Bulb Type
Integrated LED
Indoor / Outdoor
Indoor

Description

The Valira Collection belongs to our Handmade Series. These products are crafted using traditional artisan techniques of glass blowing, sculpting, and casting, making each piece a desirable and uniquely individual work of art. Elevate your space with the Valira Integrated LED Mini Pendant. It has a fusion of modern design and radiant functionality. Its contemporary and sleek aesthetic adds an artistic touch to any room. With adjustable height options, this pendant can be tailored to suit various spaces, from cozy dining areas to expansive living rooms. Enjoy modern design in a beautiful Brass finish, making it a versatile and enduring lighting solution for diverse interior styles.


  • •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful brass finish which could be the missing piece to lighten up and fall in love with your space all over again.
  • •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
  • •Dimensions: H 18" x W 8" x L 8"
  • •Brass Finish - Integrated LED Bulb Included - Indoor (Dry Location)
  • •cETLus Approved
  • •Includes Assembly Instructions and Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.