
Vanna 6 Light Up Chandelier With Black Finish
Mfr # 9858P27-6-101
Zoro # G812667603
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9858P27-6-101
Zoro #
G812667603
UPC #
695320029666
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Black
Glass Color
Smoke
Description
Elevate the look of your dining room with the Vanna 6 Light Chandelier. This contemporary light fixture is beautifully designed with a black metal frame holding cylindrical glass bulbs in a dramatic smoke shade. Peeking through each smoke glass tube is a candelabra bulb that shines a soft flattering radiance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.