
Vanna 6 Light Up Chandelier With Black Finish
Mfr # 9858P27-6-RC-101
Zoro # G812667641
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9858P27-6-RC-101
Zoro #
G812667641
UPC #
695320029673
Country of Origin
China
Details
Fixture Type
Up Chandelier
Lamp Quantity
6
Housing Finish
Black
Lamp Type
Incandescent
Energy Star Compliant
No
Mounting
Rod
Fixture Wattage
60 W
Finish
Black
Glass Color
Clear
Description
The Vanna 6 Light Chandelier makes a striking statement with its well-defined lines and classic black finish paired with smoke-colored rectangular prisms. Inside each glass candleholder is a flame-shaped bulb that delivers diffused light perfect for creating an ambiance in your dining room or kitchen. This 27 inch rectangular up chandelier will suit modern and contemporary spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.